Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CAAG8010-0102
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:16 mm
- Septum:PTFE/silicone
- Description:Screw caps
- Material:PP
- Cat. no.:CAAG8010-0102
- Cap Color:Black
Specifications
About this item
Customers Who Bought This Also Bought