Order Entry
ContactUsLinkComponent
LINER SPI 08MM 530 ID ON COLUMN 5PK V-B
CrossLab Inlet Liners for Third Party GC Instruments, Agilent Technologies
Catalog #: CAAG8004-0110
LINER SPI 08MM 530 ID ON COLUMN 5PK V-B
CrossLab Inlet Liners for Third Party GC Instruments, Agilent Technologies
Catalog #: CAAG8004-0110

Specifications

  • O.D.:
    4.6 mm
  • Volume:
    30 µl
  • Description:
    Agilent liner for Varian/Bruker, 0.5 mm restriction, SPI 0.53 mm Int. Ø on-column
  • Cat. no.:
    CAAG8004-0110
  • I.D.×L:
    0.8×54 mm

Specifications

About this item

Agilent provides a range of high-quality inlet liners for various third-party GC systems.

  • The perfect mix of liner configurations and chemistries to solve a wide variety of application challenges
  • Agilent Ultra Inert liners offer reproducibility, robustness, and reliability
  • Agilent Ultra Inert liners are delivered in our exclusive touchless packaging
  • Agilent original deactivation is recommended for everyday analysis

Agilent inlet liners for third-party GC systems provide the optimum environment for samples to be vaporized and mixed with the carrier gas in the inlet system. Agilent inlet liners provide the perfect mix of liner configurations and chemistries to solve a wide range of application challenges when using various GC systems. Choose from split, splitless, PTV, and other inlet liner designs, available in either the new, innovative Ultra Inert deactivation, or Agilent's popular original deactivation. With part and lot numbers silk-screened onto all Agilent liners, identification and re-ordering have never been easier.

Choose from split, splitless, PTV, and other inlet liner designs, available in either the new, innovative Ultra Inert deactivation, or Agilent's popular original deactivation. With part and lot numbers silk-screened onto all Agilent liners, identification and re-ordering have never been easier.

Customers Who Bought This Also Bought