Polypropylene Vials, Agilent Technologies
Catalog #: CAAG5190-2243
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Cap Size:12 mm
- Capacity:0.25 ml
- Description:Screw top vials, certified
- Material:PP
- Cat. no.:CAAG5190-2243
- Diameter ×H:12×32 mm
Specifications
About this item
These vials are appropriate for pH sensitive samples, sodium, and heavy metal analyses.
- Manufactured from virgin PP
- Chemically resistant
Wide opening glass/plastic vials have a glass flanged insert molded to the inside, so sample only comes in contact with high quality glass insert and septum.
Certifications: Meets requirements of 21 CFR 177.1520.
Customers Who Bought This Also Bought