J&W Tubing and Retention Gaps, Agilent Technologies
Catalog #: CAAG160-284510
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- I.D.:0.25 mm
- Length:10 m
- O.D.:0.35 mm
- Description:Deactivated tubing, high temperature
- Material:Fused silica
- Cat. no.:CAAG160-284510
Specifications
About this item
Retention gaps are used to improve peak shapes for some types of samples, columns, and GC conditions. Deactivated and undeactivated tubing are also available.
- Deactivated tubing can be used as guard columns or transfer lines
- Undeactivated tubing or bare fused silica is commonly used for capillary electrophoresis
Deactivated tubing can be used as guard columns or transfer lines. Our standard deactivation process is a phenyl methyl deactivation – the preferred choice for most applications due to its inertness and robustness. Undeactivated tubing, or bare fused silica, is commonly used for capillary electrophoresis. It can also be used for transfer lines and other applications where inertness is not critical. Retention gaps are used to improve peak shapes for some types of samples, columns, and GC conditions. They are available in several polarities.
Customers Who Bought This Also Bought