DB-1 Columns, Agilent Technologies
Catalog #: CAAG123-1065E
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Column Format:Capillary
- Film thickness:5.00 µm
- I.D.:0.32 mm
- Length:60 m
- Description:GC column, 5" cage
- USP code:G1, G2, G9, G38
- Polarity:Low-polarity stationary phase
- Column Hardware:Fused silica
- Cat. no.:CAAG123-1065E
- Phase:DB-1
Specifications
About this item
A reliable, crosslinked, nonpolar column with low bleed and a high temperature limit, delivering superb performance for general purpose applications.
- 100% Dimethylpolysiloxane
- Nonpolar and low bleed with a high temperature limit
- Wide range of applications
- Bonded, crosslinked, and solvent rinsible
- Equivalent to USP Phase G2
- Similar phases: SPB-1, Rtx-1, BP-1, OV-1, OV-101, 007-1(MS), SP-2100, SE-30, ZB-1, AT-1, MDN-1, ZB-1
- Available with DuraGuard (GC column with a built-in guard column)
- Wide range of column dimensions available
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-1 is nonpolar and low-bleed and operates under high temperature limits. It is an excellent choice for general purpose use in a wide variety of applications. Precision-engineered DB-1 is bonded, crosslinked and solvent rinsible, and is equivalent to USP phase G2.
Customers Who Bought This Also Bought