Specifications
See all product configurations- Catalog No:
- MFLX77420-82-AU
- MFLX77964-50-EU
- MFLX77964-45-EU
- MFLX77964-40-EU
- MFLX77964-50-IT
- MFLX77964-55-EU
- MFLX77964-55-IN
- MFLX77964-55-DK
- MFLX77964-55-IT
- MFLX77964-55-UK
- MFLX77964-55-AU
- MFLX77964-55-CH
- MFLX77420-82-DK
- MFLX77964-50
- MFLX77964-50-IN
- MFLX77964-40-IL
- MFLX77964-45-AU
- MFLX77964-40-AU
- MFLX77964-50-AU
- MFLX77420-82
- MFLX77964-50-IL
- MFLX77964-45-IL
- MFLX77420-82-EU
- MFLX77964-45
- MFLX77964-50-CH
- MFLX77964-55
- MFLX77964-40
- MFLX77964-45-CH
- MFLX77964-50-UK
- MFLX77964-40-CH
- MFLX77964-45-UK
- MFLX77964-40-UK
- MFLX77964-55-IL
- MFLX77420-82-IL
- MFLX77420-82-IT
- MFLX77420-82-IN
- MFLX77964-50-DK
- MFLX77964-40-IN
- MFLX77964-45-DK
- MFLX77420-82-CH
- MFLX77964-45-IT
- MFLX77964-40-IT
- MFLX77964-40-DK
- MFLX77420-82-UK
- Model:
- 77964-50
- 77964-45
- 77964-40
- 77964-50
- 77964-55
- 77964-55
- 77964-55
- 77964-55
- 77964-55
- 77964-55
- 77964-55
- 77964-50
- 77964-50
- 77964-40
- 77964-45
- 77964-40
- 77964-50
- 77964-50
- 77964-45
- 77964-45
- 77964-50
- 77964-55
- 77964-40
- 77964-45
- 77964-50
- 77964-40
- 77964-45
- 77964-40
- 77964-55
- 77964-50
- 77964-40
- 77964-45
- 77964-45
- 77964-40
- 77964-40
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control type:
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Digital
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Min. flow rate per channel:
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 7 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- Max. flow rate per channel:
- 13600 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min (8 L/min)
- 8000 ml/min (8 L/min)
- 8000 ml/min (8 L/min)
- 8000 ml/min (8 L/min)
- 8000 ml/min (8 L/min)
- 8000 ml/min (8 L/min)
- 8000 ml/min (8 L/min)
- 13600 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 13600 ml/min
- 8000 ml/min
- 8000 ml/min
- 13600 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min (8 L/min)
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min (8 L/min)
- 13600 ml/min
- 13600 ml/min
- 13600 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 13600 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 13600 ml/min
- Min. flow rate:
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 7 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- 1 ml/min
- 1 ml/min
- 1 ml/min
- 7 ml/min
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Accuracy:
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-42 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-32 (I/P® Digital Drive with Profibus Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-40 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- 77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0.1
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1 rpm
- 0.1
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0.1
- 0,1 rpm
- 0,1 rpm
- 0.1
- 0,1 rpm
- 0,1 rpm
- 0.1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0.1 rpm
- 0.1
- 0.1
- 0.1
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0.1
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0.1
- Open-head sensor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- 06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- Tubing sizes accepted:
- I/P® 26, 73, 82, 84
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P® 26, 73, 82, 84
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P® 26, 73, 82, 84
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P® 26, 73, 82, 84
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P® 26, 73, 82, 84
- I/P® 26, 73, 82, 84
- I/P® 26, 73, 82, 84
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P® 26, 73, 82, 84
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P 26, 73, 82
- I/P® 26, 73, 82, 84
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- 4.5 A @ 115 V; 2.5 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Networking drives offer either native EtherNet/IP™ or Profibus communication—no additional hardware or firmware required.
- Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Rugged housing is NEMA 4X (IP66) rated for washdown
- Designed with open head sensor technology for enhanced user safety
- Advanced network and communication models feature either EtherNet/IP™ or Profibus communication
Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened—pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.
The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.
- Accuracy:±0.1%
- Cloud connected:Yes
- Control type:Digital
- Maximum Flow Rate:13600 ml/min
- Min. flow rate:7 ml/min
- No. of channels:1
- Pump series:I/P
- Description:I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
- Power:90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
- Duty cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 66
- Max. flow rate per channel:13600 ml/min
- Min. flow rate per channel:7 ml/min
- Min. RPM:0.1
- Open-head sensor:Yes
- Remote I/O:Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82, 84
- Washdown capable:Yes
- No. of rollers:3
- Warranty:2 years
- Max. RPM:500
- Pump Head:Cytoflow
- Housing Material:Stainless steel
- Plug Type:AU