Order Entry
ContactUsLinkComponent
EMBALMING MACHINE PORTI-BOY MARK V 110V
Porti-Boy Embalming Machines, Mortech
Catalog #: 76549-900
EMBALMING MACHINE PORTI-BOY MARK V 110V
Porti-Boy Embalming Machines, Mortech
Catalog #: 76549-900
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Mark V
  • Power:
    110 V
  • Cat. no.:
    76549-900
  • Capacity:
    3.5 gal.

Specifications

About this item

The Porti-Boy brand is known as the most versatile and dependable machine on the market. Features state-of-the-art magnetic drive high-speed pump and automatic empty fluids shut-off.

  • Mark IV and Mark V models
  • Durable cabinets and hoses with quick connect assembly
  • International 220 V option available in each model
  • Machines sold individually

Available in different sizes and voltages. The Mark IV Embalming Machine has a 2.5 gallon capacity, while the Mark V holds a 3.5 gallon capacity.

Customers Who Bought This Also Bought