Soil Hydrometer, Soil Colloids, ASTM 152H
Catalog #: 76546-592
Supplier: Heathrow Scientific
Specifications
- Cat. no.:76546-592
- ASTM No.:152H
- Range:–5...60 g
- Subdivisions:1 g
Specifications
About this item
This hydrometer measures the amount of soil colloids in grams of soil samples in suspension.
- Calibrated for use at 20 °C (68 °F)
This hydrometer is often used with a sedimentation cylinder for soil analysis.
Certifications: Manufactured to the specifications of the American Society for Testing and Materials (ASTM).
Customers Who Bought This Also Bought