Order Entry
ContactUsLinkComponent
VWR VORTEX MIXER MINI 115V
VWR® Mini Vortex Mixer
Catalog #: 76549-932
Supplier:  VWR International
VWR VORTEX MIXER MINI 115V
VWR® Mini Vortex Mixer
Catalog #: 76549-932
Supplier:  VWR International

Specifications

  • Description:
    VWR® mini vortex mixer
  • Control:
    Touch operation
  • Cat. no.:
    76549-932
  • Electrical:
    100/240 V, 50/60 Hz, 50 W
  • Orbit:
    4.5 mm
  • Dimensions:
    8.1W×11.2D×5.6H cm (3.2×4.4×2.2")
  • Speed:
    2750 rpm

Specifications

About this item

VWR® mini vortex mixer with standard cup head.

  • Extremely compact design
  • Powerful mixing for tubes up to 50 ml
  • One handed, pressure activated operation

VWR® mini vortex mixer provides high speed vortexing (2750 rpm) with touch activation.

Certifications: CE marked
Customers Who Bought This Also Bought