VWR® Multitube Vortex Mixer
Catalog #: 76549-930
Supplier: VWR International
Specifications
- Description:VWR® multi-tube vortexer
- Cat. no.:76549-930
- Electrical:100/240 V, 50/60 Hz, 60 W
- Speed Range:500 - 2500 rpm
- Orbit:3.6 mm
- Dimensions:38.1W×23.4D×41.9H cm (15×9.2×16.5")
- Platform Size:30.5×17.8 cm (12×7")
- Timer:1 min - 99 h 59 min
Specifications
About this item
The VWR® multitube vortex mixer allows hands-free, high capacity vortexing.
- Powerful motor drive for high throughput vortex mixing
- Wide range of accessories for all common tube sizes and plates
- Pulse function for intermittent mixing
Certifications: CE marked
Customers Who Bought This Also Bought