VWR® Vortex Mixer
Catalog #: 76549-928
Supplier: VWR International
Specifications
- Description:VWR® vortex mixer
- Control:On / Off / Touch
- Cat. no.:76549-928
- Electrical:115 V, 60 Hz, 175 W
- Speed Range:200 - 3200 rpm
- Orbit:3 mm
- Dimensions:12.7W×16D×17H cm (5×6.3×6.7")
Specifications
About this item
VWR® variable speed vortex mixer with standard cup head.
- High powered motor drive for instant vortexing
- Adjustable speed control
- Optional tube holders for hands-free mixing
VWR® vortex mixer provides variable speed control up to 3200 rpm with touch activation.
Certifications: CE marked
Delivery: Supplied with standard cup head, a range of optional accessories are also available to purchase separately.
Customers Who Bought This Also Bought