VWR® Magnetic Hotplate Stirrers
Catalog #: 76549-912
Supplier: VWR International
Specifications
- Control type:Digital
- Temperature Range:Ambient 5...400 °C
- Description:VWR® magnetic hotplate stirrer, 5 L
- Cat. no.:76549-912
- Electrical:115 V, 60 Hz, 750 W
- Speed Range:150 - 1500 rpm
- Overall Dimensions:18W×30D×10.4H cm (7.1×11.8×4.1")
- Top Plate Dimensions:17.8×17.8 cm (7×7")
- Top Plate Material:Ceramic white
Specifications
About this item
VWR® magnetic hotplate stirrers, with temperature control up to 400 °C and stirring speeds up to 1500 rpm.
- White ceramic surface for excellent chemical resistance
- Digital speed control up to 400 °C
- Available with external temperature probe (displays actual sample temperature)
- 'HOT' LED safety indicator alerts user when plate is unsafe to touch
Corresponding magnetic stirrers (stirring only 76549-916 and 76549-924) or hotplates (heating only 76549-914 and76549-922) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.
Certifications: CE marked.
Customers Who Bought This Also Bought