VWR® Lab Tables
Catalog #: VB36R013672-BK
Supplier: VWR International
Specifications
- Worksurface Material:Epoxy resin
- Description:Kemresin top for VWR® table
- Height:1"
- Cat. no.:VB36R013672-BK
- W×D:72×36"
Specifications
About this item
A four-leg, flexible lab table system designed for any application.
- Powder coated steel
- Chemical resistant epoxy resin
- Optional shelving
- Optional casters
- Accepts suspended cabinets
- Accepts fixtures (with uprights)
- 1000 lbs. capacity
This table system includes a number of accessories that can be added very easily, creating your ideal workstation.
Certifications: SEFA tested (SEFA 3 and 10).
Ordering information: Work tops and table frames are sold separately. Tables shipped knocked down, and will need assembly. Professional Assembly is highly recommended.
Customers Who Bought This Also Bought