SafeWear™ High Performance Lab Coats, Medicom
Catalog #: CA76545-422
Supplier: Medicom
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
- Color:Black
- Fabric:SMS Polypropylene
- Seam type:Ultrasonically welded
- Cat. no.:CA76545-422
Specifications
About this item
Length complies with OSAP recommendation for knee-length coverage.
- Available in a wide range of styles, colors, and sizes
- Comply with recommended OSHA best practices
- Made from high-quality 45 g/m² SMS fabric
- Detailed finishing, 3 pocket design, with front snap closure
- Disposable, single-use garment
- Latex-free
- Thoughtful designs offer ease of movement, as well as secure closure and easy removal
- Premium materials provide superior protection, reliability, and durability
- Lightweight, soft, supple, fabrics keep wearers cool and comfortable
- SafeWear™ protective apparel complies with recommended OSHA best practices
SafeWear™ premium protective apparel is made from top quality materials and designed to provide reliable barrier protection without sacrificing comfort or style. The High Performance Lab Coat is a procedure SMS garment designed to protect health professionals and patients from cross contamination. Made of non-woven material with front closure and snap buttons.These coats feature a knitted collar and cuffs, as well as two slits in the back.
Certifications: Fluid-resistant fabric meets AAMI PB70 Level 2 standards.
Packaging: Lab coats are packaged 12/bag, 5 bags/case.
Customers Who Bought This Also Bought