Masterflex® Reducing Barbed Connector, PVDF, 3/8" X 1/4", Pack Of 10
Catalog #: MFLX40614-51
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40614-51
- MFLX40614-65
- MFLX40614-67
- MFLX40614-68
- MFLX40614-59
- MFLX40614-66
- MFLX40614-70
- MFLX40614-69
- MFLX40614-71
- MFLX40614-73
- MFLX40614-72
- MFLX40614-75
- MFLX40614-74
- MFLX40614-77
- MFLX40614-76
- MFLX40614-63
- MFLX40614-78
- MFLX40614-55
- MFLX40614-52
- MFLX40614-58
- MFLX40614-57
- MFLX40614-56
- MFLX40614-53
- MFLX40614-60
- MFLX40614-62
- MFLX40614-61
- Orifice dimensions:
- 4.763 mm (0.1875")
- 4.763 mm (0.1875")
- 6.35 mm (0.25")
- 3.175 mm (0.125")
- 4.763 mm (0.1875")
- 3.175 mm (0.125")
- 11.9 mm (0.46875")
- 6.35 mm (0.25")
- 15.08 mm (0.59375")
- 11.9 mm (0.46875")
- 8.73 mm (0.34375")
- 0.0625"
- 0.03125"
- 1.588 mm (0.0625")
- 0.03125"
- 0.7925 mm (0.03125")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range -80 to 265 °F (-62 to 129 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):¼"
- Connection type:Barbed Reducer
- Description:Reducing Barbed Connector, PVDF, ⅜" X ¼", Pack Of 10
- Fitting Material:PVDF
- Flow Pattern:Straight
Customers Who Bought This Also Bought