Masterflex® Transfer Tubing, Cleargreen® PVC, 1/2" ID x 5/8" OD; 50 Ft
Catalog #: MFLX96605-35
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96605-35
- MFLX96605-43
- MFLX96605-29
- MFLX96605-27
- MFLX96605-22
- MFLX96605-20
- MFLX96605-41
- MFLX96605-39
- MFLX96605-37
- MFLX96605-33
- MFLX96605-31
- MFLX96605-24
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Currently Viewing
Specifications
About this item
Eliminate odor transferring to sample.
- Tubing size: ¹/₂" int.Ø × ⁵/₈" out.Ø
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Characteristics: Translucent, odorless, low water absorption, low extractables
Certified compliant FDA compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant.
Temperature range: -58 to 165 °F (-50 to 74 °C)
Sterilize: Autoclave or ethylene oxide.
- Length:15.2 m (50 ft.)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:PVC
- Tubing O.D.:15.9 mm (0.625")
- Wall thickness:1.6 mm (0.0625")
- Color:Translucent
- Description:Transfer Tubing, Cleargreen® PVC, ¹/₂" ID x 5/8" OD; 50 Ft
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;Non-Phthalate;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Clarity:Translucent
- Cat. no.:MFLX96605-35
Customers Who Bought This Also Bought