Masterflex® Touch Screen Syringe Pump Microliter Rack, for 4 Syringes
Catalog #: MFLX74905-62
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX74905-62
- MFLX74905-84
- MFLX74905-72
- MFLX74905-78
- MFLX74905-83
- MFLX74905-86
- MFLX74905-74
- MFLX74905-75
- MFLX74905-61
- MFLX74905-73
- MFLX74905-60
- MFLX74905-77
- Model:
- 74905-62
- 74905-61
- 74905-60
- Syringe size accepted:
- 0.5 µl - 10 ml
- 60 - 140 ml
- 0.5 µl - 60 ml
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Make the most of your Masterflex® syringe pumps with these accessories.
- Optimize performance of your Masterflex pumps
Parts and accessories for Masterflex syringe pumps.
- Description:Syringe Pump Microliter Rack
- Model:74905-62
- Syringe size accepted:0.5 µl - 10 ml
- Warranty:1 year
- Cat. no.:MFLX74905-62
- No. of Syringes:4
Customers Who Bought This Also Bought