Hubtron Transfer Tubing, Hubtron™ Black Pascal Fluoroelastomer, 1/8" ID×1/4" OD; 25 Ft
Catalog #: MFLX95257-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95257-02
- MFLX95257-04
- MFLX95257-06
- Clarity:
- Opaque
- Opaque
- Opaque
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. temperature:
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- Min. temperature:
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- Sterilisation method autoclave:
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- Warranty:
- 1 month
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
Ideal for corrosive chemical transfer.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Extremely demanding corrosive chemical transfer, electronics applications, ink and printing, and general manufacturing applications requiring UV protection.
Characteristics: Opaque black with UV block, extremely low gas permeability, extremely strong chemical resistance. Superior pressure ratings. Excellent chemical resistance to solvents, acids, bases, alcohols, and esters.
Certification: None.
Temperature: 14 to 302 °F (–5 to 150 °C)
Sterilization: Not recommended.
- Length:7.6 m
- Max. temperature:120 °C (248 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:PTFE
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm
- Color:Black
- Description:Black Pascal Tubing, 1/8 x 1/4, 25 ft/pk
- Length per pack:7.6 m (25 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–10 °C (14 °F)
- Warranty:1 month
- Clarity:Opaque
- Cat. no.:MFLX95257-02
Customers Who Bought This Also Bought