Masterflex® Fitting, Polypropylene, Straight, Hosebarb to Thread, 1/2" ID x 3/8" NPT(M); 100/PK
Catalog #: MFLX40640-43
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40640-43
- MFLX40610-36
- MFLX40610-37
- MFLX40610-38
- MFLX06365-42
- MFLX40621-61
- MFLX40621-69
- MFLX40640-42
- MFLX31407-19
- MFLX40640-41
- MFLX40640-46
- MFLX31407-20
- MFLX40640-44
- MFLX40621-51
- MFLX40640-51
- MFLX40625-61
- MFLX40625-28
- MFLX40625-45
- MFLX41517-27
- MFLX41517-47
- MFLX40625-51
- MFLX40610-49
- MFLX40610-52
- MFLX40610-51
- MFLX40640-39
- MFLX40621-45
- MFLX40640-45
- MFLX40621-28
- MFLX40640-36
- MFLX40640-50
- MFLX40621-41
- MFLX40640-37
- MFLX40621-22
- MFLX31407-12
- MFLX40621-25
- MFLX31407-14
- MFLX40621-11
- MFLX31407-13
- MFLX40640-38
- MFLX40610-53
- MFLX40625-41
- MFLX30615-47
- MFLX40610-48
- MFLX40610-50
- MFLX40610-46
- MFLX30615-63
- MFLX30615-71
- MFLX30615-51
- MFLX40610-47
- MFLX30615-59
- MFLX40610-44
- MFLX40610-45
- MFLX30615-67
- MFLX40610-43
- MFLX40610-41
- MFLX40610-42
- MFLX40610-39
- MFLX31407-16
- MFLX40610-40
- Model:
- 40640-43
- 40610-36
- 40610-37
- 40610-38
- 06365-42
- 40621-61
- 40621-69
- 40640-42
- 31407-19
- 40640-41
- 40640-46
- 31407-20
- 40640-44
- 40621-51
- 40640-51
- 40625-61
- 40625-28
- 40625-45
- 41517-27
- 41517-47
- 40625-51
- 40610-49
- 40610-52
- 40610-51
- 40640-39
- 40621-45
- 40640-45
- 40621-28
- 40640-36
- 40640-50
- 40621-41
- 40640-37
- 40621-22
- 31407-12
- 40621-25
- 31407-14
- 40621-11
- 31407-13
- 40640-38
- 40610-53
- 40625-41
- 30615-47
- 40610-48
- 40610-50
- 40610-46
- 30615-63
- 30615-71
- 30615-51
- 40610-47
- 30615-59
- 40610-44
- 40610-45
- 30615-67
- 40610-43
- 40610-41
- 40610-42
- 40610-39
- 31407-16
- 40610-40
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 6,35 mm (0,25")
- 3.175 mm (0.125")
- 19.84 mm (0.78125")
- 6.35 mm (0.25")
- 11.9 mm (0.46875")
- 3.175 mm (0.125")
- 8.73 mm (0.34375")
- 17.46 mm (0.6875")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- 8.73 mm (0.34375")
- 6.35 mm (0.25")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 6.35 mm (0.25")
- 3.175 mm (0.125")
- 14.29 mm (0.5625")
- 6.35 mm (0.25")
- 9.53 mm (0.375")
- 11.9 mm (0.46875")
- 4.763 mm (0.1875")
- 3.175 mm (0.125")
- 8.73 mm (0.34375")
- 6.35 mm (0.25")
- 14.29 mm (0.5625")
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 8.73 mm (0.34375")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 6.35 mm (0.25")
- 11.9 mm (0.46875")
- 8.73 mm (0.34375")
- Sterilisation:
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- 1 year
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- 1 year
- Out of box
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Thread to Barb
- Description:Fitting, Polypropylene, Straight, Hosebarb to Thread, 1/2" ID x 3/8" NPT(M); 100/PK
- Model:40640-43
- No. of ports:2
- Orifice dimensions:8.73 mm (0.34375")
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅜"
Customers Who Bought This Also Bought