Specifications
See all product configurations- Catalog No:
- MFLX75810-05
- MFLX75810-06
- MFLX75810-09
- Inlet connection:
- 15 mm Nipple
- 20 mm ANSI150 Flange
- 40 mm ANSI50 Flange
- Max. viscosity:
- 139000 SSU
- 139000 SSU
- 165000 SSU
- Motor enclosure type:
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1
- 1
- 1-1/2
- Run dry:
- Yes
- Yes
- Yes
- Self-priming:
- Suction lift up to 29 ft (8.8 m)
- Suction lift up to 29 ft (8.8 m)
- Suction lift up to 29 ft (8.8 m)
- Wetted materials:
- Natural Rubber
- Natural Rubber
- Natural Rubber
- Max. temperature:
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Warranty:
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Pump with confidence with a standard configured system or a custom one.
- High performance: Seal-less design eliminates leaks and product contamination, and have the ability to run dry continuously without adversely affecting the pump’s performance, pressure, and accuracy (no slip).
- Reliability: The Abaque pump has none of the usual parts that create problems on other pumps: seats, valves, mechanical seals. The hose is the only replacement part.
- Handling of the toughest pumping challenges, including extremely abrasive and aggressive fluids, solid loaded liquids, as well as shear sensitive and viscous materials
- Maximum Discharge Pressure: Models 75810-01 through 75810-06 - 109 PSI(7.5 bar); All other models - 232 PSI(16 bar)
Pumping action is achieved by compression of a circular loop of elastomeric hose with two diametrically opposed rotating shoes. With this rotational motion fluid is pushed ahead inside a hose which is compressed and relaxed by shoes mounted on a rotor. When each shoes reaches the end of the loop, the reinforced tube immediately returns to its original shape, thereby ensuring suction and priming, creating a strong vacuum pulling more fluid inside.
Applications
• Ceramic: ceramic slips, mold filling, filter press
• Mining: sludge, clay slurry, lead sulfate, pyrite slurry
• Water Treatment: lime liquor, flocculate dispersion, sludge and slurries
• Building Industry: liquid or fibrous mortar, liquid plaster, light concrete
• Chemical Industry: acid, alcohol, detergent pumping
• Paint & Coatings: water base and acrylic paint, pigments, wall coating
• Filter Press: filling and pressing
• Paper Industry: latex, slurries, kaolin
• Food Industry: tomato sauce, mashed potatoes, gelatin, beer slurries, fish paste
• Balneology: thermal muds
• Others: glue, liquid salt, seed fertilizer
Available options
• Leak detector
• Vacuum kit
• Non-metallic inserts (PPH, PVDF)
• Pulsation dampener
Hose Materials
• Natural rubber: Highly resilient with excellent abrasion resistance and strength.
• Buna (NBR): Highly wear resistant to oily products (FDA approved).
• EPDM: High chemical resistance, especially with concentrated acids, alcohols, and ketones.
• CSM: Resistant to chemicals. High resistance to oxidants, as well as to concentrated bases and acids.
- Maximum Flow Rate:5.11 L/min (1.35 gal./min)
- Max. viscosity:139000 SSU
- Description:Series HDN20
- Power:208 - 230/460 VAC; 60 Hz; 3 phase
- Wetted materials:Natural Rubber
- Inlet connection:15 mm Nipple
- Motor enclosure type:TEFC
- Motor hp:1
- Run dry:Yes
- Self-priming:Suction lift up to 29 ft (8.8 m)
- Min. temperature:0 °C (32 °F)
- Max. temperature:70 °C (158 °F)
- Warranty:3 years
- Cat. no.:MFLX75810-05
- Max. Motor RPM:37 rpm