Masterflex® Magnetic Drive Centrifugal Pump, 32 GPM/11.3 ft, Polypropylene; 230/460 VAC
Catalog #: MFLX75226-15
Supplier: VWR International
Specifications
See all product configurations- Model:
- 75226-15
- 75226-35
- 75226-32
- 75226-12
- 75226-10
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1 NPT(F)
- 1.5 NPT(F)
- 1.5 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- Max. pressure:
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Max. viscosity:
- 140 cP
- 140 cP
- 140 cP
- 140 cP
- 140 cP
- Motor type:
- TEFC
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1/2
- 1
- 1
- 1/2
- Wetted materials:
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.
- Maximum flow rate 32 GPM
- Maximum feet of head 37 ft
- Operates on 230/460 VAC
- Pumps available with or without 56 C-face motors — install the motor you need!
- Pumps with motor are close-coupled for easy installation and maintenance
- Ideal for fluid transfer or circulation — use pumps for chemical processing plants and water and wastewater treatment centers
- Encapsulated magnet
All pumps with motors are set up for hardwiring and are rated for 50/60 Hz duty.
Delivery: Includes conduit box for hardwiring.
- Maximum Flow Rate:121.1 L/min (32 gal./min)
- Max. pressure:7.6 bar (110 psi)
- Max. viscosity:140 cP
- Description:Mag Drive PP Centrifugal Pump; 32 gal./min/11,3 ft, 230/460V
- Height:17.8 cm (7")
- Model:75226-15
- Power:230/460 VAC; 60 Hz; 1.0/0.5 A; 3 phase
- Wetted materials:PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Motor hp:1/2
- Motor type:TEFC
- Max. temperature:71 °C (160 °F)
- Warranty:1 year
- Cat. no.:MFLX75226-15
- Max. Head:11.3 m (37 ft.)
- Length:37.1 cm (14.625")
- Width:22 cm (8.625")
Customers Who Bought This Also Bought