Masterflex® PTFE 2-Way Stopcock, 1/8" Orifice, 1/4" OD Tube, 2.25" Length
Catalog #: MFLX98515-74
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX98515-74
- MFLX98515-78
- MFLX98515-84
- MFLX98515-80
- MFLX98515-76
- MFLX98515-82
- MFLX98515-88
- MFLX98515-68
- MFLX98515-70
- MFLX98515-72
- Connection type:
- Compression
- Compression
- NPT(F)
- NPT(F)
- Compression
- NPT(F)
- NPT(F)
- Compression
- Compression
- Compression
- Inlet port:
- 1/4" compression
- 1/2" compression
- 1/4" NPT(F)
- 1/8" NPT(F)
- 3/8" compression
- 1/4" NPT(F)
- 1/2" NPT(F)
- 1/16" compression
- 1/8" compression
- 1/4" compression
- Outlet port:
- 1/4" compression
- 1/2" compression
- 1/4" NPT(F)
- 1/8" NPT(F)
- 3/8" compression
- 1/4" NPT(F)
- 1/2" NPT(F)
- 1/16" compression
- 1/8" compression
- 1/4" compression
- Int. Ø tubing:
- 0.25"
- 0.5"
- 0.375"
- 0.0625"
- 0.125"
- 0.25"
- Tubing ext.Ø:
- 0,25"
- 0,5"
- 0,375"
- 0,0625"
- 0,125"
- 0,25"
- Max. pressure:
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Port size:
- 0.25 NPT(F)
- 0.125 NPT(F)
- 0.25 NPT(F)
- 0.5 NPT(F)
- Orifice:
- 6.35 mm (0.25")
- 12.7 mm (0.5")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- 9.525 mm (0.375")
- 6.35 mm (0.25")
- 11.176 mm (0.44")
- 1.5875 mm (0.0625")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- Wetted materials:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Currently Viewing
Specifications
About this item
Use with caustic and high-purity liquids in many applications.
- All-PTFE valve is precision machined
PTFE stopcocks function in a manner similiar to ball valves but have a tighter seal when closed, making them ideal for applications where vacuum and pressure will be used. Valve is fully open when handle is in the direction of the flow, and fully closed when it is perpendicular to the valve. At a 45° position, the valve is half open, and can thereby be used in metering applications.
- Connection type:Compression
- Max. pressure:60 psi
- Max. temperature:100 °C (212 °F)
- Tubing ext.Ø:0,25"
- Description:PTFE 2-Way Stopcock, 1/8" Orifice, 1/4" OD Tube, 2,25" Length. 1 year warranty
- Wetted materials:PTFE
- Inlet port:1/4" compression
- Outlet port:1/4" compression
- Int. Ø tubing:0.25"
- Orifice:6.35 mm (0.25")
- Cat. no.:MFLX98515-74
Customers Who Bought This Also Bought