Chemically Inert Panel-Mount Metering Valve, 1/2" NPT(F)
Catalog #: MFLX98402-10
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX98402-10
- Max. pressure:
- 10.3 bar (150 psi)
- Max. temperature:
- 66 °C (150 °F)
- Orifice:
- 0.375"
- Wetted materials:
- PFA
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Safely control flow in chemically aggressive applications.
- Constructed of chemically inert PFA
All wetted materials are PFA—ideal for use with corrosive chemicals. Simply make a 1/4-turn to start or stop the flow. Maximum pressure is 150 psi; (10.3 bar) fluid temperature range is 70 to 400 °F (21 to 204 °C); operating temperature range is 0 to 150 °F (–18 to 66 °C).
- Max. pressure:10.3 bar (150 psi)
- Max. temperature:66 °C (150 °F)
- Port size:0.5 NPT(F)
- Description:Chemically Inert Panel-Mount Metering Valve, 1/2" NPT(F)
- Wetted materials:PFA
- Warranty:1 year
- Orifice:0.375"
- Cat. no.:MFLX98402-10
- Inlet Port:½" NPT (F)
- Outlet Port:½" NPT (F)
Customers Who Bought This Also Bought