Chemically Inert Panel-Mount Needle Valve, 1/2" NPT(M)
Catalog #: MFLX98402-03
Supplier: VWR International
Specifications
See all product configurations- Max. pressure:
- 2.7 bar
- 2.7 bar
- 2.7 bar
- 2.7 bar
- Max. temperature:
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- Tubing ext.Ø:
- 0.5"
- 0.375"
- 0.5"
- 0.25"
- Wetted materials:
- PFA
- PFA
- PFA
- PFA
- Working pressure:
- 40 psi
- 40 psi
- 40 psi
- 40 psi
- Warranty:
- 1 year
- 1 year
- 18 months
- 1 year
- Currently Viewing
Specifications
About this item
Easily control flow with PFA needle valves.
- Constructed of chemically inert PFA
When used with fluoropolymer tubing, these valves complete a chemically inert fluid pathway.
- Connection type:NPT(M)
- Max. pressure:2.7 bar
- Max. temperature:149 °C (300 °F)
- Tubing ext.Ø:0.5"
- Description:Chemically Inert Panel-Mount Needle Valve, 1/2" NPT(M)
- Wetted materials:PFA
- Warranty:1 year
- Working pressure:40 psi
- Cat. no.:MFLX98402-03
- Inlet Port:½" NPT(M)
- Outlet Port:½" NPT(M)
Customers Who Bought This Also Bought