SANI-TECH Ultra C Ultra-Pure Platinum-Cured Silicone Tubing, 1/8" ID×1/4" OD; 100 Ft
Catalog #: MFLX96201-63
Supplier: VWR International
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30.48 m (100 ft.)
- 30.48 m (100 ft.)
- 7.62 m (25 ft.)
- 7.62 m (25 ft.)
- 30.48 m (100 ft.)
- Max. pressure:
- 7.9 bar (114.7 psi)
- 11.25 bar (163.2 psi)
- 4.1 bar (59.4 psi)
- 3.5 bar (51.4 psi)
- 4.2 bar (61.4 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- Regulatory approvals:
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 7.9 bar (114.7 psi)
- 11.25 bar (163.2 psi)
- 4.1 bar (59.4 psi)
- 3.5 bar (51.4 psi)
- 4.2 bar (61.4 psi)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Don't let extractables ruin your formulations.
- Exceptionally low TOCs minimize fluid contamination
- Ultra-pure silicone will not impart flavors or odors
- Superior pumping life reduces downtime for tubing changes
Applications: Sterile fill and transfer, cell harvest, media processing, sanitary peristaltic pumping, production filtration and fermentation, bioreactor process lines, and pharmaceutical delivery.
Characteristics: Excellent flexibility, long pump life, non-yellowing, tasteless and odorless, nontoxic, translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).
- Length:30.48 m
- Max. pressure:7.9 bar (114.7 psi)
- Max. temperature:260 °C (500 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:Ultra-Pure platinum-cured silicone
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm
- Color:Translucent
- Description:Ultra-Pure Platinum-Cured Silicone Tubing, 1/8" ID x 1/4" OD; 100 Ft
- Length per pack:30.48 m (100 ft.)
- Regulatory approvals:European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–62 °C (–80 °F)
- Warranty:Out of box
- Working pressure:7.9 bar (114.7 psi)
- Clarity:Translucent
- Cat. no.:MFLX96201-63
Customers Who Bought This Also Bought