Order Entry
ContactUsLinkComponent
ChemFluor PTFE Tubing, 5/8" ID×3/4" OD; 50 ft/Pk
ChemFluor PTFE Tubing, 5/8" ID×3/4" OD; 50 ft/Pk
Catalog #: MFLX96000-30
Supplier:  VWR International
ChemFluor PTFE Tubing, 5/8" ID×3/4" OD; 50 ft/Pk
ChemFluor PTFE Tubing, 5/8" ID×3/4" OD; 50 ft/Pk
Catalog #: MFLX96000-30
Supplier:  VWR International
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • 15.2 m (50 ft.)
  • Max. pressure:
  • 3.6 bar (52 psi)
  • 4.3 bar (63 psi)
  • 2.7 bar (39 psi)
  • 8.6 bar (125 psi)
  • 3.6 bar (52 psi)
  • 7.2 bar (104 psi)
  • 4.3 bar (63 psi)
  • 6.4 bar (78 psi)
  • 8.1 bar (117 psi)
  • 10.8 bar (156 psi)
  • 10.8 bar (156 psi)
  • 5.4 bar (78 psi)
  • Max. temperature:
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • Min. temperature:
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • Regulatory approvals:
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Working pressure:
  • 3.6 bar (52 psi)
  • 4.3 bar (63 psi)
  • 2.7 bar (39 psi)
  • 8.6 bar (125 psi)
  • 3.6 bar (52 psi)
  • 7.2 bar (104 psi)
  • 4.3 bar (63 psi)
  • 6.4 bar (78 psi)
  • 8.1 bar (117 psi)
  • 10.8 bar (156 psi)
  • 10.8 bar (156 psi)
  • 5.4 bar (78 psi)
  • Warranty:
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • 6 months
  • Currently Viewing

Specifications

About this item

Be more flexible.

  • 5/8 x 3/4" tubing size
  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Length:
    15.2 m
  • Max. pressure:
    3.6 bar (52 psi)
  • Max. temperature:
    287 °C (550 °F)
  • Tubing I.D.:
    16 mm (0.625")
  • Tubing Material:
    PTFE
  • Tubing O.D.:
    19.1 mm (0.75")
  • Wall thickness:
    1.6 mm
  • Color:
    Translucent
  • Description:
    Transfer Tubing, PTFE, 5/8" ID x 3/4" OD; 50 Ft
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –267 °C (–450 °F)
  • Warranty:
    6 months
  • Working pressure:
    3.6 bar (52 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX96000-30
Customers Who Bought This Also Bought