Masterflex® Transfer Tubing, Tygon® A-60-F, 5/8" ID x 7/8" OD; 50 Ft
Catalog #: MFLX95710-80
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95710-80
- MFLX95710-00
- MFLX95710-20
- MFLX95710-10
- MFLX95710-40
- MFLX95710-60
- MFLX95710-50
- MFLX95710-30
- MFLX95710-90
- MFLX95710-70
- Model:
- 95710-80
- 95710-00
- 95710-20
- 95710-10
- 95710-40
- 95710-60
- 95710-50
- 95710-30
- 95710-90
- 95710-70
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 0.5 bar (7 psi)
- 2.3 bar (34 psi)
- 0.9 bar (13 psi)
- 1.3 bar (19 psi)
- 1.3 bar (19 psi)
- 0.9 bar (13 psi)
- 0.6 bar (8 psi)
- 0.7 bar (10 psi)
- 0.6 bar (8 psi)
- 0.8 bar (12 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Regulatory approvals:
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 0.5 bar (7 psi)
- 2.3 bar (34 psi)
- 0.9 bar (13 psi)
- 1.3 bar (19 psi)
- 1.3 bar (19 psi)
- 0.9 bar (13 psi)
- 0.6 bar (8 psi)
- 0.7 bar (10 psi)
- 0.6 bar (8 psi)
- 0.8 bar (12 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Stay compliant with food applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for the food, dairy, and beverage industries. Characteristics include heat, ozone, and UV light resistant; non-aging; nonoxidizing; superior acid and alkali resistance. Tubing is manufactured according to GMP and has a temperature range of –60 to 275 °F (–51 to 135 °C). Sterilize with autoclave.
- Length:15.2 m (50 ft.)
- Max. pressure:0.5 bar (7 psi)
- Max. temperature:135 °C (275 °F)
- Tubing I.D.:16 mm (0.625")
- Tubing Material:Tygon® A-60-F
- Tubing O.D.:22.2 mm (0.875")
- Wall thickness:3.2 mm (0.125")
- Color:Beige
- Description:Transfer Tubing, Tygon® A-60-F, 5/8" ID x 7/8" OD; 50 Ft
- Model:95710-80
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Working pressure:0.5 bar (7 psi)
- Clarity:Opaque
- Cat. no.:MFLX95710-80
Customers Who Bought This Also Bought