ChemFluor Transfer Tubing, Chemfluor® 367, 3/8" ID×1/2" OD; 50 Ft
Catalog #: MFLX95638-06
Supplier: VWR International
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 11.3 bar (164 psi)
- 18.3 bar (266 psi)
- 15.9 bar (230 psi)
- 8.9 bar (129 psi)
- 26.4 bar (383 psi)
- 26.1 bar (379 psi)
- Max. temperature:
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- 232 °C (450 °F)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- Working pressure:
- 11.3 bar (164 psi)
- 18.3 bar (266 psi)
- 15.9 bar (230 psi)
- 8.9 bar (129 psi)
- 26.4 bar (383 psi)
- 26.1 bar (379 psi)
- Warranty:
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- 6 months
- Currently Viewing
Specifications
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Pharmaceutical, semiconductor, electrical, and environmental applications. Excellent for processes dependent on maintaining fluid integrity and high purity.
Characteristics: Exceptionally smooth surface, very low extractables with deionized water and acids, excellent chemical resistance and mechanical properties, low counts of trace metals, superior clarity.
Certification: FDA compliant.
Temperature range: -400 to 450 °F (-240 to 232 °C)
Sterilize: With ethylene oxide, autoclave, or dry heat.
- Length:15.2 m
- Max. pressure:11.3 bar (164 psi)
- Max. temperature:232 °C (450 °F)
- Tubing I.D.:9.6 mm (0.375")
- Tubing Material:Chemfluor® 367
- Tubing O.D.:12.8 mm (0.5")
- Wall thickness:1.6 mm
- Color:Transparent
- Description:Transfer Tubing, Chemfluor® 367, 3/8" ID x 1/2" OD; 50 Ft
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Warranty:6 months
- Working pressure:11.3 bar (164 psi)
- Clarity:Translucent
- Cat. no.:MFLX95638-06
Customers Who Bought This Also Bought