Masterflex® Transfer Tubing, Reinforced Peroxide-Cured Silicone, 3/4" ID x 1-1/8" OD; 25 Ft
Catalog #: MFLX95623-08
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95623-08
- Model:
- 95623-08
- Clarity:
- Translucent
- GMP compliant:
- Yes
- Length per pack:
- 7.6 m (25 ft.)
- Max. pressure:
- 3.9 bar (57 psi)
- Max. temperature:
- 204 °C (400 °F)
- Min. temperature:
- –51 °C (–60 °F)
- Regulatory approvals:
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Sterilisation method EtO:
- No
- Sterilisation method gamma:
- Yes
- Working pressure:
- 3.9 bar (57 psi)
- Warranty:
- Out of box
- Currently Viewing
Specifications
About this item
Low compression formulation keeps its shape and cleanliness.
- Tubing size: 3/4" ID x 1 1/8" OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, low tackiness, translucent.
Certifications: Elastomer is FDA compliant and meets USP Class VI. Tubing is manufactured according to GMP.
Temperature range: -60 to 400 °F (-51 to 204 °C)
Sterilize: Autoclave or gamma irradiation.
- Length:7.6 m (25 ft.)
- Max. pressure:3.9 bar (57 psi)
- Max. temperature:204 °C (400 °F)
- Tubing I.D.:19.1 mm (0.75")
- Tubing Material:Peroxide-cured silicone, reinforced
- Tubing O.D.:28.6 mm (1.125")
- Wall thickness:4.8 mm (0.1875")
- Color:Translucent
- Description:Transfer Tubing, Reinforced Peroxide-Cured Silicone, 3/4" ID x 1-1/8" OD; 25 Ft
- Model:95623-08
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:Out of box
- Working pressure:3.9 bar (57 psi)
- Clarity:Translucent
- Cat. no.:MFLX95623-08
Customers Who Bought This Also Bought