Masterflex® Transfer Tubing, Flexible PVC, 3/8" ID x 1/2" OD; 50 Ft
Catalog #: MFLX95505-26
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95505-26
- MFLX95505-02
- MFLX95505-00
- MFLX95505-28
- MFLX95505-44
- MFLX95505-08
- MFLX95505-16
- MFLX95505-42
- MFLX95505-24
- MFLX95505-22
- MFLX95505-20
- MFLX95505-18
- MFLX95505-14
- MFLX95505-06
- MFLX95505-04
- Model:
- 95505-26
- 95505-02
- 95505-00
- 95505-28
- 95505-44
- 95505-08
- 95505-16
- 95505-42
- 95505-24
- 95505-22
- 95505-20
- 95505-18
- 95505-14
- 95505-06
- 95505-04
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.24 bar (18 psi)
- 2.2 bar (32 psi)
- 3.38 bar (49 psi)
- 1.72 bar (25 psi)
- 1.24 bar (18 psi)
- 2.14 bar (31 psi)
- 2.34 bar (34 psi)
- 1.45 bar (21 psi)
- 2.48 bar (36 psi)
- 1.93 bar (28 psi)
- 1.45 bar (21 psi)
- 3 bar (43 psi)
- 1.72 bar (25 psi)
- 3 bar (43 psi)
- 2.14 bar (31 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Regulatory approvals:
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- FDA;Non-DEHP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 18 psi
- 32 psi
- 49 psi
- 25 psi
- 18 psi
- 31 psi
- 34 psi
- 21 psi
- 36 psi
- 28 psi
- 21 psi
- 43 psi
- 25 psi
- 43 psi
- 31 psi
- Currently Viewing
Specifications
About this item
As flexible as you need it.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Analytical instruments, general laboratory. Use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications.
Characteristics:Nontoxic DEHP-free formulation. Flexible, small bend radii. Transparent; allows for visual inspection and flow monitoring.
Certifications: FDA compliant, Proposition 65, REACH
Temperature range: -58 to 165 °F (-50 to 73 °C)
Sterilize: Autoclave.
- Length:15.2 m (50 ft.)
- Max. pressure:1.24 bar (18 psi)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:9.6 mm (0.375")
- Tubing Material:PVC
- Tubing O.D.:12.8 mm (0.5")
- Wall thickness:1.6 mm (0.0625")
- Color:Transparent
- Description:Transfer Tubing, Flexible PVC, ³/₈" ID x ¹/₂" OD; 50 Ft
- Model:95505-26
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;Non-DEHP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–50 °C (–58 °F)
- Working pressure:18 psi
- Clarity:Translucent
- Cat. no.:MFLX95505-26
Customers Who Bought This Also Bought