Masterflex® Transfer Tubing, Fluorinated Ethylene Propylene, 1/8” ID x 1/4” OD; 250 ft
Catalog #: MFLX95230-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95230-02
- MFLX95230-08
- MFLX95230-10
- MFLX95230-12
- MFLX95230-14
- MFLX95230-06
- MFLX95230-04
- MFLX95230-00
- Model:
- 95230-02
- 95230-08
- 95230-10
- 95230-12
- 95230-14
- 95230-06
- 95230-04
- 95230-00
- Bend radius:
- 12.7 mm (0.5")
- 44.5 mm (1.75")
- 25.5 mm (1")
- 63.5 mm (2.5")
- 50.8 mm (2")
- 25.4 mm (1")
- 19.1 mm (0.75")
- 12.7 mm (0.5")
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 76.2 m (250 ft.)
- 76.2 m (250 ft.)
- 76.2 m (250 ft.)
- 76.2 m (250 ft.)
- 30.5 m (100 ft.)
- 76.2 m (250 ft.)
- 76.2 m (250 ft.)
- 76.2 m (250 ft.)
- Max. pressure:
- 28.75 bar (417 psi)
- 9.7 bar (140 psi)
- 17.2 bar (250 psi)
- 7.8 bar (113 psi)
- 6.7 bar (97 psi)
- 12.2 bar (177 psi)
- 19.9 bar (289 psi)
- 28.4 bar (412 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 28.75 bar (417 psi)
- 9.7 bar (140 psi)
- 17.2 bar (250 psi)
- 7.8 bar (113 psi)
- 6.7 bar (97 psi)
- 12.2 bar (177 psi)
- 19.9 bar (289 psi)
- 28.4 bar (412 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Maximize tubing on hand.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is -51 to 165 °F (-46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.
- Length:76.2 m (250 ft.)
- Max. pressure:28.75 bar (417 psi)
- Max. temperature:260 °C (500 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:FEP
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Color:Transparent
- Description:Transfer Tubing, FEP, 1/8” ID x 1/4” OD; 250 Ft
- Model:95230-02
- Bend radius:12.7 mm (0.5")
- Length per pack:76.2 m (250 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Warranty:1 year
- Working pressure:28.75 bar (417 psi)
- Clarity:Translucent
- Cat. no.:MFLX95230-02
Customers Who Bought This Also Bought