Hubtron Transfer Tubing, Hubtron™ Advance Fluoroelastomer, 1/16" ID×3/16" OD; 25 Ft
Catalog #: MFLX95226-00
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95226-00
- MFLX95226-04
- Clarity:
- Translucent
- Translucent
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. temperature:
- 120 °C (248 °F)
- 120 °C (248 °F)
- Min. temperature:
- –10 °C (14 °F)
- –10 °C (14 °F)
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- Sterilisation method gamma:
- No
- No
- Warranty:
- None
- None
- Currently Viewing
Specifications
About this item
Inner fluoroplastic liner, outer fluoroelastomer cover.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Corrosive chemical transfer, electronic applications, ink and general printing applications, and automotive applications.
Characteristics: Transparent, very low gas permeability, highly chemical compatible. Inner fluoroplastic liner, outer fluoroelastomer cover - smooth inner lining. Excellent alcohol, ester, acid and alkali resistance.
Certification: None
Temperature range: 14 to 248 °F (–10 to 120 °C)
Sterilization:Autoclave
- Length:7.6 m
- Max. temperature:120 °C (248 °F)
- Tubing I.D.:1.6 mm (0.0625")
- Tubing Material:PTFE
- Tubing O.D.:4.8 mm (0.1875")
- Wall thickness:1.6 mm
- Color:Transparent
- Description:Advance Fluoroelastomer Tubing, 1/16" x 3/16", 25'
- Length per pack:7.6 m (25 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–10 °C (14 °F)
- Warranty:None
- Clarity:Translucent
- Cat. no.:MFLX95226-00
Customers Who Bought This Also Bought