Masterflex® Submersible Dewatering Pump, 68 GPM/57 ft, 304 SS, Manual; 460 VAC
Catalog #: MFLX75507-76
Supplier: VWR International
CE Compliant
CSA Certified
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX75507-76
- MFLX75507-72
- MFLX75507-74
- MFLX75507-60
- MFLX75507-50
- MFLX75507-52
- MFLX75504-50
- MFLX75504-60
- MFLX75507-70
- MFLX75504-55
- Model:
- 75507-76
- 75507-72
- 75507-74
- 75507-60
- 75507-50
- 75507-52
- 75504-50
- 75504-60
- 75507-70
- 75504-55
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1.5 NPT(F)
- Max. pressure:
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- 50 °C (122 °F)
- Motor type:
- Washdown
- Washdown
- Washdown
- Washdown
- Washdown
- Washdown
- Washdown
- Washdown
- Washdown
- Washdown
- Motor hp:
- 3/4
- 3/4
- 3/4
- 1/2
- 1/3
- 1/3
- 1/3
- 1/3
- 3/4
- 1/3
- Outlet connection:
- 1,5 NPT(F)
- 1,5 NPT(F)
- 1,5 NPT(F)
- 1,5 NPT(F)
- 1,25 NPT(F)
- 1,25 NPT(F)
- 1,25 NPT(F)
- 1,25 NPT(F)
- 1,5 NPT(F)
- 1,25 NPT(F)
- Wetted materials:
- Viton® O-rings, stainless steel body & impeller
- Viton® O-rings, stainless steel body & impeller
- Viton® O-rings, stainless steel body & impeller
- Viton® O-rings, stainless steel body & impeller
- Viton® O-rings, stainless steel body & impeller
- Viton® O-rings, stainless steel body & impeller
- 304 SS housing, Noryl® impeller/diffuser and Buna-N seal
- 304 SS housing, Noryl® impeller/diffuser and Buna-N seal
- Viton® O-rings, stainless steel body & impeller
- 304 SS housing, Noryl® impeller/diffuser and Buna-N seal
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Semi-open impeller design pumps solids up to 3/8" in slurries and up to 81 GPM.
- Maximum flow rate 68 GPM
- Maximum feet of head 57 ft
- Operates on 460 VAC
- Stainless steel construction resists corrosion and rust
- Pumps with automatic operation have float switch; manual operation models activate with a switch
- Air-filled motors have permanent split capacitor design with built-in thermal protection and automatic reset
Operate pumps either fully or partially submerged. Pumps are ideal for slurries and dirty or semi-dirty waters.
Delivery: Includes 20 ft (6.1 m) water-resistant #16 AWG cord.
- Maximum Flow Rate:257.4 L/min (68 gal./min)
- Max. pressure:8.6 bar (125 psi)
- Description:304 SS Submersible Dewatering Pump, Manual, 68 gal./min, 3/4HP, 3PH; 460V
- Model:75507-76
- Power:460 VAC; 60 Hz; 2 A; 3 phase
- Wetted materials:Viton® O-rings, stainless steel body & impeller
- Duty cycle continuous:Yes
- Motor hp:3/4
- Outlet connection:1,5 NPT(F)
- Motor type:Washdown
- Max. temperature:50 °C (122 °F)
- Warranty:1 year
- Max. Head:17.4 m (57 ft.)
- Max. Motor RPM:3600 rpm
- Length:35.2 cm (13.875")
Customers Who Bought This Also Bought