Pump Supply Hydra-Cell High-Pressure Diaphragm Pump, SS, 1 GPM, 208V/3 Ph/60Hz
Catalog #: MFLX75421-02
Supplier: VWR International
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX75421-02
- MFLX75421-11
- MFLX75421-12
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Inlet connection:
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- Max. temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Motor type:
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1
- 2
- 2
- Outlet connection:
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- Wetted materials:
- 316 Stainless Steel, Buna-N
- Brass, Buna-N
- 316 Stainless Steel, Buna-N
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Worry-free pumping of common industrial fluids.
- High-performance diaphragm pumps handle a wide range of industrial fluids
- Liquid end and motor/drive withstands high discharge pressures up to 1000 psi
- Brass or 316 stainless steel (SS) pump head
Hydra-Cell® Diaphragm Pumps include liquid end and motor/drive, and handle high discharge pressures up to 1000 psi. Choose from brass or 316 stainless steel pump head depending on your needs.
These high-performance diaphragm pumps can handle a wide range of industrial fluids—from liquid butane to drinking water to ceramic slurries. Whatever the application, you can be assured these rugged diaphragm pumps get the job done without worrying about pump failure or costly repairs.
To ensure your application is best met, please contact your Sales Representative or an Application Specialist to work with you on finding the best combination to meet your specific needs.
- Maximum Flow Rate:3.63 L/min (1 gal./min)
- Description:Hydra-Cell High-Pressure Diaphragm Pump, SS, 1 gal./min, 208V/3 Ph/60Hz
- Power:208 - 230/ 460 VAC; 60 Hz; Air
- Wetted materials:316 Stainless Steel, Buna-N
- Duty cycle continuous:Yes
- Inlet connection:0.5 NPT(F)
- Motor hp:1
- Outlet connection:0.375 NPT(F)
- Motor type:TEFC
- Max. temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX75421-02
Customers Who Bought This Also Bought