Masterflex® FDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L Inlet Tube, TEFC Motor; 220V
Catalog #: MFLX75219-15
Supplier: VWR International
CE Compliant
ETL Canada listed
Specifications
See all product configurations- Catalog No:
- MFLX75219-15
- MFLX75219-05
- MFLX75219-50
- MFLX75219-20
- MFLX75219-40
- MFLX75219-00
- MFLX75219-55
- MFLX75219-60
- MFLX75219-10
- Model:
- 75219-15
- 75219-05
- 75219-50
- 75219-20
- 75219-40
- 75219-00
- 75219-55
- 75219-60
- 75219-10
- Air consumption:
- 28 ft.³/min
- 28 ft.³/min
- CE regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1 5/8"
- 1 5/8"
- 1 5/8"
- 1 5/8"
- 1 5/8"
- 1 5/8"
- 1 5/8"
- 1 5/8"
- 1 5/8"
- Max. air inlet pressure:
- 6.2 bar (90 psig)
- Max. temperature:
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- Max. viscosity:
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- 1000 cP
- Motor type:
- TEFC
- ODP
- TEFC
- Air
- ODP
- ODP
- TEFC
- Air
- TEFC
- Outlet connection:
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- 1 ¹/₄" Tri-Clamp
- Power:
- 220 VAC; 50/60 Hz
- 220 VAC; 50/60 Hz
- 110 VAC; 50/60 Hz
- 110 VAC; 50/60 Hz
- 110 VAC; 50/60 Hz
- 220 VAC; 50/60 Hz
- 110 VAC; 50/60 Hz
- Tube length, inlet:
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- 39"
- Wetted materials:
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- 316SS, BUNA N, PTFE
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
Capable of pumping fluids with viscosities up to 1000 cps.
- Flow rate of 32 GPM, Powered by 220 V TEFC motor
- 316 SS construction with PTFE elastomers
- Easy to clean with Tri-Clamp® fittings
The sanitary drum pumps are engineered to transfer low-viscosity food products, pharmaceutical materials, and personal care solutions from drums, totes, and kettles. Wetted surfaces are constructed with FDA-compliant materials which provide an ideal solution for sanitary applications.
Delivery: Includes drive and pump tube.
- Maximum Flow Rate:121 L/min (32 gal./min)
- Max. viscosity:1000 cP
- Description:FDA-Compliant Sanitary Drum Pump, 32 gal./min, 39"L SS Tube; TEFC, 220V
- Model:75219-15
- Power:220 VAC; 50/60 Hz
- Wetted materials:316SS, BUNA N, PTFE
- CE regulatory approval:Yes
- Inlet connection:1 5/8"
- Outlet connection:1 ¹/₄" Tri-Clamp
- Tube length, inlet:39"
- Motor type:TEFC
- Max. temperature:80 °C (175 °F)
- Warranty:3 years
- Cat. no.:MFLX75219-15
- Max. Head:10.6 m (35 ft.)
Customers Who Bought This Also Bought