Masterflex® Self-Priming Micro Pump; 20 uL, PPS/EPDM, 24 VDC
Catalog #: MFLX73120-12
Supplier: VWR International
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX73120-12
- MFLX73120-14
- MFLX73120-16
- MFLX73120-24
- MFLX73120-38
- MFLX73120-40
- MFLX73120-20
- MFLX73120-22
- MFLX73120-30
- MFLX73120-10
- MFLX73120-32
- MFLX73120-34
- MFLX73120-36
- MFLX73120-64
- Model:
- 73120-12
- 73120-14
- 73120-16
- 73120-24
- 73120-38
- 73120-40
- 73120-20
- 73120-22
- 73120-30
- 73120-10
- 73120-32
- 73120-34
- 73120-36
- 73120-64
- Inlet connection:
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- Max. temperature:
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- Outlet connection:
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- ¹/₄"-28 UNF(F)
- Run dry:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Suction lift, wet:
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- 1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- Wetted materials:
- PPS, EPDM
- PPS, EPDM
- PPS, EPDM
- PPS, EPDM
- PTFE, Perfluorelastomer
- PTFE, Perfluorelastomer
- PPS, EPDM
- PPS, EPDM
- PTFE, Perfluorelastomer
- PPS, EPDM
- PTFE, Perfluorelastomer
- PTFE, Perfluorelastomer
- PTFE, Perfluorelastomer
- PTFE, Perfluorelastomer
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Accurate volumetric dispensing of 4 microliters to 250 microliters.
- Select dispensing volume 20 µl
- Positive shut with pressures less than 3 psi
- High cycle life - up to 20 million dispense cycles
- Low power consumption
These pumps are factory set for discrete outputs ranging from 4ìl to 250ìl. The pumps can be cycled at up to 2.0 Hz for the 73120-1* and -2* series of pumps. All the while the pump can maintain a high level of accuracy with a deviation from set-point being less than 1%.
The pumps are self-priming. Intially, the suction created by the larger pumps is sufficient to pull liquids from an unpressurized container located up to four feet below the. Once primed, the pump is able to maintain around 5 psi pressure.
Long life (3,000 hours) is built into each pump with a guarantee for up to 20 million actuations.
- Maximum Flow Rate:2.4 ml/min
- Description:Self-Priming Micro Pump; 20 uL, PPS/EPDM, 24 VDC
- Height:2.54 cm (1")
- Model:73120-12
- Power:24 VDC
- Wetted materials:PPS, EPDM
- Inlet connection:¹/₄"-28 UNF(F)
- Outlet connection:¹/₄"-28 UNF(F)
- Run dry:Yes
- Suction lift, wet:1200 mm of H₂O (48" H₂O; 671 mm Hg (3.5" Hg)
- Max. temperature:70 °C (158 °F)
- Warranty:2 years
- Cat. no.:MFLX73120-12
- Length:6.35 cm (2.5")
- Width:3.65 cm (1.4375")
Customers Who Bought This Also Bought