Micropump L20563 NEMA 56C Suction Shoe Pump Head; SS/PEEK/TEV; 0.81 mL/rev
Catalog #: MFLX73005-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX73005-05
- MFLX07003-32
- MFLX73005-08
- MFLX07003-41
- MFLX73005-07
- MFLX73005-13
- MFLX73005-09
- MFLX73005-02
- MFLX07003-33
- Body material:
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Differential pressure:
- 4.5 bar (65 psi)
- 8.3 bar (120 psi)
- 4.5 bar (65 psi)
- 5.2 bar (75 psi)
- 4.5 bar (65 psi)
- 4.5 bar (65 psi)
- 4.5 bar (65 psi)
- 8.3 bar (120 psi)
- 3.4 bar (50 psi)
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Gear material:
- PEEK
- PPS
- PEEK
- PPS
- PEEK
- PEEK
- PEEK
- PEEK
- PPS
- Inlet connection:
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- 3/8"
- Internal bypass:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Min. temperature:
- –46 °C (–50 °F)
- –29 °C (–20 °F)
- –46 °C (–50 °F)
- –29 °C (–20 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –29 °C (–20 °F)
- –29 °C (–20 °F)
- Max. temperature:
- 121 °C (250 °F)
- 177 °C (350 °F)
- 121 °C (250 °F)
- 177 °C (350 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 177 °C (350 °F)
- 177 °C (350 °F)
- Min. viscosity:
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- Max. viscosity:
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- Outlet connection:
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- 0.375 NPT(F)
- 3/8"
- Reversible:
- -
- -
- -
- -
- -
- -
- Seal material:
- TEV
- Viton®
- TEV
- Viton®
- TEV
- TEV
- TEV
- PTFE
- Viton®
- Suction lift, wet:
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- None
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily attach your gear pump to a motor.
- Suction shoe design gives higher delivery pressures and superior priming performance.
- Smooth, pulseless flow
- Precision, leak-free delivery of fluids
- Compact and easy to service
- Use with any NEMA 56 C motors
Magnetically driven, precision-geared pump with unique suction shoe design provides smooth, accurate, pulseless fluid delivery. The magnetic drive, Viton® fluoroelastomer O-rings, and PTFE seal keep fluids securely inside and potential contaminants out. Chemically resistant to a wide range of materials. Modular design offers flexibility to configure to your specific needs.
- Flow rate:0.81 ml/rev
- Maximum Flow Rate:1.42 L/min
- Max. viscosity:1500 cP
- Seal material:TEV
- Description:NEMA 56C Suction Shoe Pump Head; SS/PEEK/TEV; 0.81 ml/rev
- Differential pressure:4.5 bar (65 psi)
- Duty cycle continuous:Yes
- Gear material:PEEK
- Inlet connection:0.375 NPT(F)
- Internal bypass:No
- Min. viscosity:0.2 cP
- Outlet connection:0.375 NPT(F)
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:121 °C (250 °F)
- Warranty:1 year
- Body material:316 SS
- Reversible:-
- Cat. no.:MFLX73005-05
- Max. Motor RPM:4000 rpm
Customers Who Bought This Also Bought