Masterflex® Close-Coupled Centrifugal Pump, 20 GPM/20 ft 316 SS, Low-Flow; 24VDC
Catalog #: MFLX72021-22
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX72021-22
- MFLX72021-21
- MFLX72021-26
- MFLX72021-31
- MFLX72021-24
- MFLX72021-32
- MFLX72021-14
- MFLX72021-23
- MFLX72021-13
- MFLX72021-36
- MFLX72021-11
- MFLX72021-12
- MFLX72021-33
- MFLX72021-34
- Model:
- 72021-22
- 72021-21
- 72021-26
- 72021-31
- 72021-24
- 72021-32
- 72021-14
- 72021-23
- 72021-13
- 72021-36
- 72021-11
- 72021-12
- 72021-33
- 72021-34
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 9.5 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Motor type:
- ODP
- ODP
- TENV
- ODP
- TENV
- ODP
- TENV
- TEFC
- TENV
- TENV
- ODP
- ODP
- ODP
- TENV
- Outlet connection:
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Compact stainless steel pumps available for both DC and AC input power.
- Maximum flow rate 20 GPM
- Maximum feet of head 20 ft
- Available with open drip proof motor
- 316 stainless steel is ideal for corrosion resistance when pumping many liquids
- 12 and 24 VDC versions available for many of the pumps
- 12-foot suction lift is possible with self-priming models
- Chemical-resistant design
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.
The stripped wires allow for easy integration within your system.
Delivery: Includes stripped wire leads.
- Maximum Flow Rate:75.7 L/min (20 gal./min)
- Max. pressure:150 psi
- Description:316 SS Low-Flow Close-Coupled Centrifugal Pump, 20 gal./min, 24VDC
- Height:15.2 cm (6")
- Model:72021-22
- Power:24 VDC; 4.2 A
- Duty cycle continuous:Yes
- Inlet connection:0.75 NPT(F)
- Outlet connection:0.75 NPT(F)
- Motor type:ODP
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. no.:MFLX72021-22
- Max. Head:6.1 m (20 ft.)
- Length:21.6 cm (8.5")
- Width:10.2 cm (4")
Customers Who Bought This Also Bought