Specifications
See all product configurations- Model:
- 70794-64
- 70794-04
- 70794-22
- 70794-24
- 70794-44
- Max. pressure:
- 3.9 bar (56 psi)
- 4.3 bar (63 psi)
- 3 bar (44 psi)
- 3.9 bar (56 psi)
- 4.3 bar (63 psi)
- Motor enclosure type:
- NEMA 4
- NEMA 1
- NEMA 1
- NEMA 1
- NEMA 4
- Motor hp:
- 3
- 2
- 3
- 3
- 2
- Wetted materials:
- SS pump, brass piping/valves/drain
- SS pump, brass piping/valves/drain
- SS pump, brass piping/valves/drain
- SS pump, brass piping/valves/drain
- SS pump, brass piping/valves/drain
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Pump system automatically adjusts speed to maintain set pressure.
- Maximum flow range of 25 to 100 GPM│NEMA 1 or NEMA 4 variable frequency drive controller with corresponding main disconnect
- Three-phase input line voltage (single-phase systems are available)
Pump supply booster systems feature a stainless steel centrifugal pump. System is controlled by the variable frequency drive (VFD) which features an LCD and adjustable pressure range; choose the VFD with either a NEMA 1 or NEMA 4 rated enclosure and main disconnect.
System has a small footprint of approximately 30" x 30" (76.2 x 76.2 cm), and has a 1.5" NPT(F) suction and discharge connection. Piping, valve, and drain bodies are made from brass to meet most needs.
Additional options are available: stainless steel piping upgrade, suction check valve (bronze), unions (bronze), low suction shutoff, and low suction shutoff with alarm. If your facility has only single phase voltage, a custom unit can be made to match. Please contact our Application Specialists for details.
Please contact your local Avantor office to customize a system suited to your needs.
- Maximum Flow Rate:378541 ml/min (100 gal./min)
- Max. pressure:3.9 bar (56 psi)
- Description:Pump Booster System, 100 gal./min or 56 PSI, 3 HP, NEMA 4 enclosure
- Model:70794-64
- Wetted materials:SS pump, brass piping/valves/drain
- Motor enclosure type:NEMA 4
- Motor hp:3
- Warranty:1 year
- Cat. no.:MFLX70794-64