Masterflex® Mechanically Coupled High-Head Centrifugal Pump, 240 GPM/128 ft, 304 SS; 208-230/460 VAC
Catalog #: MFLX70725-36
Supplier: VWR International
IP55 washdown
Specifications
See all product configurations- Catalog No:
- MFLX70725-36
- MFLX70725-37
- MFLX70725-13
- MFLX70725-26
- MFLX70725-31
- MFLX70725-32
- MFLX70725-11
- MFLX70725-20
- MFLX70725-22
- Model:
- 70725-36
- 70725-37
- 70725-13
- 70725-26
- 70725-31
- 70725-32
- 70725-11
- 70725-20
- 70725-22
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 2.5" flange
- 2.5" flange
- 1.5 NPT(F)
- 2" flange
- 2" flange
- 2" flange
- 1.5 NPT(F)
- 2" flange
- 2" flange
- Max. pressure:
- 8.6 bar (230 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 15.8 bar (230 psi)
- 15.8 bar (230 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 15.9 bar (230 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. viscosity:
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- Motor type:
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- Motor hp:
- 5
- 7.5
- 1-¹/₂
- 5
- 7.5
- 10
- 1-¹/₂
- 3
- 3
- Outlet connection:
- 1.5" flange
- 1.5" flange
- 1 NPT(F)
- 1.25" flange
- 1.25" flange
- 1.25" flange
- 1 NPT(F)
- 1.25" flange
- 1.25" flange
- Wetted materials:
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Rugged continuous-duty service with chemical and corrosion resistance.
- Maximum flow rate 240 GPM
- Maximum feet of head 128 ft
- Operates on 208-230/460 VAC
- Close-coupled design saves space; simplifies maintenance and installation
- Stainless steel liquid end components deliver corrosion resistance
- Versatile mounting can be installed horizontally or vertically
- Back-pullout construction assembly allows overhaul of impeller and seal without disturbing suction and discharge connections
- Top centerline discharge and foot support under casing ensures self-venting and reduces misalignment from pipe loads
- High operating efficiency lowers operating costs
The mechanically coupled centrifugal pumps, constructed of 304 stainless steel, are ideal for food and pharmaceutical processing plants, as well as water and wastewater treatment centers. They feature high-quality mechanical shaft seals and O-rings. Also available are optional materials for high-temperature and chemical-duty operations. Contact an Application Specialist for more information.
Delivery: Includes conduit box for hard-wiring.
- Maximum Flow Rate:908.5 L/min (240 gal./min)
- Max. pressure:8.6 bar (230 psi)
- Max. viscosity:352 cP
- Description:Mechanically Coupled 304 SS Pump, High-Head, 240 gal./min, 5 Hp, 208-230/460 VAC
- Height:48.7 cm (19.1875")
- Model:70725-36
- Power:230/460 VAC; 60 Hz; 12.6/6.3 A
- Wetted materials:304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:2.5" flange
- Motor hp:5
- Outlet connection:1.5" flange
- Motor type:TEFC
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
- Cat. no.:MFLX70725-36
- Max. Head:39 m (128 ft.)
- Max. Motor RPM:3450 rpm
- Length:25.2 cm (9.9375")
- Width:21.3 cm (8.375")
Customers Who Bought This Also Bought