Masterflex® Mechanically Coupled Centrifugal Pump, 37 GPM/145 ft, 304 SS, 230/460 VAC
Catalog #: MFLX70725-06
Supplier: VWR International
IP55 washdown
Specifications
See all product configurations- Model:
- 70725-06
- 70725-07
- 70725-10
- 70725-14
- 70725-00
- 70725-01
- 70725-02
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1.25 NPT(F)
- 1.25 NPT(F)
- 1.25 NPT(F)
- 1.25 NPT(F)
- 1.25 NPT(F)
- 1.25 NPT(F)
- 1.25 NPT(F)
- Max. pressure:
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. viscosity:
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- 352 cP
- Motor type:
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- TEFC
- Motor hp:
- 2
- 1
- 1-¹/₂
- 3
- 1-¹/₂
- 1-¹/₂
- 1-¹/₂
- Outlet connection:
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- 1 NPT(F)
- Wetted materials:
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- 304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Chemical-resistance pump heads provide dependable performance and continuous service.
- Mechanically close-coupled design saves space and simplifies installation and maintenance
- Back pullout construction — assembly and overhaul of impeller and seal without distorting suction and discharge connections
- Top centerline discharge and foot support under casing ensure self-venting and reduce misalignment from pipe loads
The mechanically coupled centrifugal pumps, constructed of 304 stainless steel, are ideal for food and pharmaceutical processing plants, as well as water and wastewater treatment centers. They feature high-quality mechanical shaft seals and O-rings. Also available are optional materials for high-temperature and chemical-duty operations. Contact an Application Specialist for more information.
Delivery: Includes conduit box for hard-wiring.
- Maximum Flow Rate:140 L/min (37 gal./min)
- Max. pressure:8.6 bar (125 psi)
- Max. viscosity:352 cP
- Description:304 SS Mechanically Coupled Pump, 37 gal./min, 230/460 VAC
- Height:36.7 cm (14.4375")
- Model:70725-06
- Power:230/460 VAC; 60 Hz; 5.0/2.5 A; 3 phase
- Wetted materials:304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:1.25 NPT(F)
- Motor hp:2
- Outlet connection:1 NPT(F)
- Motor type:TEFC
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
- Cat. no.:MFLX70725-06
- Max. Head:44.2 m (145 ft.)
- Max. Motor RPM:3450 rpm
- Length:24.4 cm (9.625")
- Width:27 cm (10.625")
Customers Who Bought This Also Bought