Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 2 L/min Helium
Catalog #: MFLX68561-49
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX68561-49
- MFLX68561-50
- MFLX68561-52
- MFLX68561-60
- MFLX68561-66
- MFLX68561-42
- MFLX68561-68
- MFLX68561-43
- MFLX68561-69
- MFLX68561-47
- MFLX68561-53
- MFLX68561-55
- MFLX68561-57
- MFLX68561-59
- MFLX68561-44
- MFLX68561-51
- MFLX68561-65
- MFLX68561-67
- MFLX68561-63
- MFLX68561-64
- MFLX68561-61
- MFLX68561-62
- MFLX68561-56
- MFLX68561-58
- MFLX68561-48
- Model:
- 68561-49
- 68561-50
- 68561-52
- 68561-60
- 68561-66
- 68561-42
- 68561-68
- 68561-43
- 68561-69
- 68561-47
- 68561-53
- 68561-55
- 68561-57
- 68561-59
- 68561-44
- 68561-51
- 68561-65
- 68561-67
- 68561-63
- 68561-64
- 68561-61
- 68561-62
- 68561-56
- 68561-58
- 68561-48
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Wetted materials:
- 316 SS
- 316 SS
- 316 SS
- Brass
- 316 SS
- Brass
- 316 SS
- Brass
- 316 SS
- Brass
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- Brass
- Brass
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for labs and plant processes where multiple gases are used.
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
Versatile acrylic flowmeters are designed specifically for helium. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:2 L/min
- Max. pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for He, SS, 2 L/min
- Model:68561-49
- Wetted materials:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX68561-49
- Fitting Material:316 SS
- Media Type:Helium
- Valve:No
- Housing Material:Acrylic
Customers Who Bought This Also Bought