Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Brass Fittings without valve, 13 L/min Argon
Catalog #: MFLX68561-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX68561-18
- MFLX68561-21
- MFLX68561-22
- MFLX68561-20
- MFLX68561-31
- MFLX68561-29
- MFLX68561-30
- MFLX68561-27
- MFLX68561-28
- MFLX68561-24
- MFLX68561-26
- MFLX68561-35
- MFLX68561-32
- MFLX68561-36
- MFLX68561-33
- MFLX68561-34
- MFLX68561-25
- MFLX68561-17
- MFLX68561-19
- MFLX68561-14
- MFLX68561-41
- MFLX68561-15
- MFLX68561-39
- MFLX68561-40
- MFLX68561-37
- MFLX68561-38
- Model:
- 68561-18
- 68561-21
- 68561-22
- 68561-20
- 68561-31
- 68561-29
- 68561-30
- 68561-27
- 68561-28
- 68561-24
- 68561-26
- 68561-35
- 68561-32
- 68561-36
- 68561-33
- 68561-34
- 68561-25
- 68561-17
- 68561-19
- 68561-14
- 68561-41
- 68561-15
- 68561-39
- 68561-40
- 68561-37
- 68561-38
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Wetted materials:
- Brass
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- Brass
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- Brass
- 316 SS
- Brass
- Brass
- 316 SS
- Brass
- Brass
- Brass
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for labs and plant processes where multiple gases are used.
- Flowmeter features brass fittings and Viton® o-ring
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
Versatile acrylic flowmeters are designed specifically for argon. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:13 L/min
- Max. pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for Ar, Brass, 13 L/min
- Model:68561-18
- Wetted materials:Brass
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX68561-18
- Fitting Material:Brass
- Media Type:Argon
- Valve:No
- Housing Material:Acrylic
Customers Who Bought This Also Bought