Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 3 L/min Carbon Dioxide
Catalog #: MFLX68560-93
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX68560-93
- MFLX68560-86
- MFLX68560-87
- MFLX68560-92
- MFLX68560-94
- MFLX68560-84
- MFLX68560-85
- MFLX68561-02
- MFLX68561-03
- MFLX68561-00
- MFLX68561-01
- MFLX68560-91
- MFLX68560-95
- MFLX68560-88
- MFLX68560-89
- MFLX68560-96
- MFLX68560-97
- MFLX68561-07
- MFLX68561-08
- MFLX68561-06
- MFLX68561-09
- MFLX68561-05
- MFLX68561-12
- MFLX68561-13
- MFLX68561-10
- MFLX68561-11
- MFLX68561-04
- Model:
- 68560-93
- 68560-86
- 68560-87
- 68560-92
- 68560-94
- 68560-84
- 68560-85
- 68561-02
- 68561-03
- 68561-00
- 68561-01
- 68560-91
- 68560-95
- 68560-88
- 68560-89
- 68560-96
- 68560-97
- 68561-07
- 68561-08
- 68561-06
- 68561-09
- 68561-05
- 68561-12
- 68561-13
- 68561-10
- 68561-11
- 68561-04
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Wetted materials:
- 316 SS
- Brass
- Brass
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- Brass
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for labs and plant processes where multiple gases are used.
- Flowmeter features stainless steel fittings and Viton® o-ring
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
Versatile acrylic flowmeters are designed specifically for carbon dioxide. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:3 L/min
- Max. pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for CO2, SS, 3 L/min
- Model:68560-93
- Wetted materials:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX68560-93
- Fitting Material:316 SS
- Valve:No
- Housing Material:Acrylic
Customers Who Bought This Also Bought