Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Brass Fittings without valve, 45 L/min Nitrogen
Catalog #: MFLX68560-62
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX68560-62
- MFLX68560-68
- MFLX68560-75
- MFLX68560-66
- MFLX68560-69
- MFLX68560-63
- MFLX68560-65
- MFLX68560-59
- MFLX68560-60
- MFLX68560-58
- MFLX68560-56
- MFLX68560-57
- MFLX68560-82
- MFLX68560-83
- MFLX68560-61
- MFLX68560-80
- MFLX68560-81
- MFLX68560-78
- MFLX68560-79
- MFLX68560-76
- MFLX68560-77
- MFLX68560-73
- MFLX68560-74
- MFLX68560-72
- MFLX68560-70
- MFLX68560-71
- MFLX68560-64
- MFLX68560-67
- Model:
- 68560-62
- 68560-68
- 68560-75
- 68560-66
- 68560-69
- 68560-63
- 68560-65
- 68560-59
- 68560-60
- 68560-58
- 68560-56
- 68560-57
- 68560-82
- 68560-83
- 68560-61
- 68560-80
- 68560-81
- 68560-78
- 68560-79
- 68560-76
- 68560-77
- 68560-73
- 68560-74
- 68560-72
- 68560-70
- 68560-71
- 68560-64
- 68560-67
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Wetted materials:
- Brass
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- 316 SS
- Brass
- Brass
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for labs and plant processes where multiple gases are used.
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
Versatile acrylic flowmeters are designed specifically for nitrogen. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:45 L/min
- Max. pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for N2, Brass, 45 L/min
- Model:68560-62
- Wetted materials:Brass
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX68560-62
- Fitting Material:Brass
- Media Type:Nitrogen
- Valve:No
- Housing Material:Acrylic
Customers Who Bought This Also Bought