Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 3.5 L/min Oxygen
Catalog #: MFLX68560-37
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX68560-37
- MFLX68560-31
- MFLX68560-33
- MFLX68560-28
- MFLX68560-30
- MFLX68560-36
- MFLX68560-53
- MFLX68560-54
- MFLX68560-29
- MFLX68560-32
- MFLX68560-44
- MFLX68560-48
- MFLX68560-55
- MFLX68560-38
- MFLX68560-41
- MFLX68560-43
- MFLX68560-51
- MFLX68560-52
- MFLX68560-49
- MFLX68560-50
- MFLX68560-46
- MFLX68560-47
- MFLX68560-45
- MFLX68560-40
- MFLX68560-42
- MFLX68560-34
- MFLX68560-39
- Model:
- 68560-37
- 68560-31
- 68560-33
- 68560-28
- 68560-30
- 68560-36
- 68560-53
- 68560-54
- 68560-29
- 68560-32
- 68560-44
- 68560-48
- 68560-55
- 68560-38
- 68560-41
- 68560-43
- 68560-51
- 68560-52
- 68560-49
- 68560-50
- 68560-46
- 68560-47
- 68560-45
- 68560-40
- 68560-42
- 68560-34
- 68560-39
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Wetted materials:
- 316 SS
- Brass
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- 316 SS
- Brass
- Brass
- 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for labs and plant processes where multiple gases are used.
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
Versatile acrylic flowmeters are designed specifically for oxygen. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:3.5 L/min
- Max. pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for O2, SS, 3,5 L/min
- Model:68560-37
- Wetted materials:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX68560-37
- Fitting Material:316 SS
- Media Type:Oxygen
- Valve:No
- Housing Material:Acrylic
Customers Who Bought This Also Bought