Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Stainless Steel Fittings without valve, 22 L/min Air
Catalog #: MFLX68560-12
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX68560-12
- MFLX68560-03
- MFLX68560-07
- MFLX68560-08
- MFLX68560-06
- MFLX68560-27
- MFLX68560-25
- MFLX68560-26
- MFLX68560-23
- MFLX68560-24
- MFLX68560-21
- MFLX68560-22
- MFLX68560-19
- MFLX68560-20
- MFLX68560-04
- MFLX68560-17
- MFLX68560-18
- MFLX68560-01
- MFLX68560-02
- MFLX68560-00
- MFLX68560-16
- MFLX68560-14
- MFLX68560-15
- MFLX68560-11
- MFLX68560-13
- MFLX68560-09
- MFLX68560-10
- Model:
- 68560-12
- 68560-03
- 68560-07
- 68560-08
- 68560-06
- 68560-27
- 68560-25
- 68560-26
- 68560-23
- 68560-24
- 68560-21
- 68560-22
- 68560-19
- 68560-20
- 68560-04
- 68560-17
- 68560-18
- 68560-01
- 68560-02
- 68560-00
- 68560-16
- 68560-14
- 68560-15
- 68560-11
- 68560-13
- 68560-09
- 68560-10
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Wetted materials:
- 316 SS
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- Brass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for labs and plant processes where multiple gases are used.
- Flowmeter features stainless steel fittings and Viton® o-ring
- Easy to read English or metric scales
- Interchangeable scales for routine gases
- Customer convertible panel to partial or full in-line mounted configurations
- Panel mounting by means of hex nuts
- Easy disassembly and assembly for cleaning
Versatile acrylic flowmeters are designed specifically for air. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:22 L/min
- Max. pressure:100 psi
- Description:Acrylic Flowmeter w/o Valve for Air, SS, 22 L/min
- Model:68560-12
- Wetted materials:316 SS
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX68560-12
- Fitting Material:316 SS
- Media Type:Air
- Valve:No
- Housing Material:Acrylic
Customers Who Bought This Also Bought