Masterflex® Variable-Area Flowmeter Kit without Valve, Direct Reading, Acrylic Housing and Stainless Steel Fittings; 1.2 L/min Air
Catalog #: MFLX34500-14
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX34500-14
- MFLX34500-52
- MFLX34500-54
- MFLX34500-56
- MFLX34500-46
- MFLX34500-48
- MFLX34500-24
- MFLX34500-28
- MFLX34500-36
- MFLX34500-44
- MFLX34500-10
- MFLX34500-58
- MFLX34500-60
- MFLX34500-16
- MFLX34500-22
- MFLX34500-12
- MFLX34500-42
- MFLX34500-38
- MFLX34500-40
- MFLX34500-32
- MFLX34500-34
- MFLX34500-26
- MFLX34500-30
- MFLX34500-18
- Model:
- 34500-14
- 34500-52
- 34500-54
- 34500-56
- 34500-46
- 34500-48
- 34500-24
- 34500-28
- 34500-36
- 34500-44
- 34500-10
- 34500-58
- 34500-60
- 34500-16
- 34500-22
- 34500-12
- 34500-42
- 34500-38
- 34500-40
- 34500-32
- 34500-34
- 34500-26
- 34500-30
- 34500-18
- Float material:
- Glass
- SS
- Carboloy
- Carboloy
- SS
- SS
- SS
- Carboloy
- Glass
- SS
- Glass
- Carboloy
- Carboloy
- Glass
- SS
- Glass
- Glass
- Glass
- Glass
- Carboloy
- Carboloy
- SS
- Carboloy
- SS
- Max. air flow rate:
- 20 ml/min
- 16000 ml/min
- 22000 ml/min
- 22000 ml/min
- 16000 ml/min
- 16000 ml/min
- 2500 ml/min
- 3500 ml/min
- 8500 ml/min
- 16000 ml/min
- 1200 ml/min
- 22000 ml/min
- 22000 ml/min
- 1200 ml/min
- 2500 ml/min
- 1200 ml/min
- 8500 ml/min
- 8500 ml/min
- 8500 ml/min
- 3500 ml/min
- 3500 ml/min
- 2500 ml/min
- 3500 ml/min
- 2500 ml/min
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Seven interchangeable scales for routine gases and water offer flexibility.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Designed with stable, easy-to-read float for quick measurement readings
- Interchangeable scales offer English and metric scales
- Use with multiple routine gases for laboratory and industrial applications
- Easy disassembly and assembly for cleaning
These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Accuracy:±5% full-scale
- Maximum Flow Rate:1200 ml/min (0.3 gal./h)
- Max. pressure:100 psi
- Description:Acrylic Flowmeter Kit, SS, 1,2 L/min Air/ 0,3 gal./h Water
- Model:34500-14
- Float material:Glass
- Max. air flow rate:20 ml/min
- O-Ring material:Viton®
- Max. operating temperature:65 °C (150 °F)
- Warranty:1 year
- Cat. no.:MFLX34500-14
- Fitting Material:SS
- Process Connection:0.125" NPT(F)
- Housing Material:Acrylic
Customers Who Bought This Also Bought