Specifications
See all product configurations- Catalog No:
- MFLX33110-70
- MFLX33110-60
- Display type:
- Rate 5 digit autorange. Total 8 digit
- Rate 5 digit autorange. Total 8 digit
- Enclosure rating:
- NEMA 4X, IP67
- NEMA 4X, IP67
- Input:
- 5V pulse or contact closure
- 5V pulse or contact closure
- Max. operating temperature:
- 70 °C (158 °F)
- 70 °C (158 °F)
- Accuracy:
- ±0.2% of reading
- ±0.2% of reading
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easily control, view, and store your flow rates.
- Control your Low-Flow Impeller Sensors with these controllers
These new controllers display flow rate and total (resettable) simultaneously on two 8-digit Display LCDs. Push-button keys and menu prompts make it easy to program the controller. The 4-to-20 mA output lets you send data to a recorder or datalogger. Nonvolatile memory stores flow total in the event of power failure.
Select a 1¼4 DIN panel- or wall-mount controller depending on your application needs. Panel-mount model 33110-60 features a gasketed front panel, membrane switches, and NEMA Type 12 (IP52) enclosure. Wall-mount model 33110-70 has a clear cover and splashproof NEMA Type 4X (IP56) enclosure. Both models include a 21¼2-ft L cable with stripped ends. Order power supply for 110 VAC operation separately.
- Accuracy:±0.2% of reading
- Display type:Rate 5 digit autorange. Total 8 digit
- Output:12 to 24 VDC; K-factor: 0,050 to 1999,999
- Description:Wall Mount Flow Rate/Total Indicator, Pulse Input, 4-20 mA Output
- Power:7 - 30 VDC; 4 mA (4-20 mA When loop-po Wered)
- Enclosure rating:NEMA 4X, IP67
- Max. operating temperature:70 °C (158 °F)
- Input:5V pulse or contact closure
- Warranty:2 years