Masterflex® Variable Area Impact-Resistant Flowmeter without Valve, Direct Read, Polycarbonate Housing; 1.2 LPM, Air
Catalog #: MFLX32900-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32900-18
- MFLX32900-12
- MFLX32900-14
- MFLX32900-46
- MFLX32900-48
- MFLX32900-42
- MFLX32900-44
- MFLX32900-36
- MFLX32900-16
- MFLX32900-20
- MFLX32900-52
- MFLX32900-24
- MFLX32900-54
- MFLX32900-34
- MFLX32900-38
- MFLX32900-40
- MFLX32900-26
- MFLX32900-28
- MFLX32900-32
- MFLX32900-22
- MFLX32900-30
- MFLX32900-08
- MFLX32900-10
- MFLX32900-04
- Model:
- 32900-18
- 32900-12
- 32900-14
- 32900-46
- 32900-48
- 32900-42
- 32900-44
- 32900-36
- 32900-16
- 32900-20
- 32900-52
- 32900-24
- 32900-54
- 32900-34
- 32900-38
- 32900-40
- 32900-26
- 32900-28
- 32900-32
- 32900-22
- 32900-30
- 32900-08
- 32900-10
- 32900-04
- Float material:
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Stainless Steel
- Glass
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Stainless Steel
- Stainless Steel
- Tungsten carbide
- Glass
- Stainless Steel
- Glass
- Tungsten carbide
- Ceramic
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Stainless Steel
- Glass
- Flow Tube material:
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Min. operating temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Repeatability:
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- ±1% full-scale
- Turndown ratio:
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- 10:1
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Precision-adjusting valve for accurate, leak-free flow control.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Constructed with durable polycarbonate frame for rugged applications
- Designed with graduations in English and metric for additional flexibility
Molded of high-impact, resistant polycarbonate, these direct-reading flowmeters are supplied with scales in both English and metric units for liquid and air, all with 10:1 turndown ratios. These flowmeters has been designed to maintain maximum pressures to 100 psig and temperatures to 150 °F. Flowmeters are ideal for OEM applications.
- Accuracy:±4% full-scale
- Maximum Flow Rate:1.2 L/min
- Max. pressure:100 psi
- Description:Polycarbonate Flowmeter, 0.1-1,2 L/min, Air Stainless Steel,no Valve
- Model:32900-18
- Float material:Stainless Steel
- Flow Tube material:Polycarbonate
- Min. operating temperature:0 °C (32 °F)
- O-Ring material:Viton®
- Turndown ratio:10:1
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±1% full-scale
- Warranty:1 year
- Cat. no.:MFLX32900-18
- Fitting Material:Stainless Steel
- Fluid Type:Air
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:PC
Customers Who Bought This Also Bought